This product requires certification to purchase.

120 MBH Outdoor Condensing Propane Tankless Water Heater

Takagi

120 MBH Outdoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #TTH3MOSLP
  • Item #4834854
  • Manufacturer Part #100188209
3.3 out of 5 Customer Rating
Brand image
Takagi

120 MBH Outdoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #TTH3MOSLP
  • Item #4834854
  • Manufacturer Part #100188209
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ultra Low Nox condensing technology
  • Energy Star qualified
  • Operates on 1/2" gas line with standard gas pressure
  • Durable heat exchanger-copper primary and secondary is made of Marine grade Type 316L stainless steel to protect against corrosion
  • Indoor model includes a built in temperature controller and advanced diagnostics to simplify troubleshooting
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Factory installed power cord included for indoor models
  • Complies with lead free standards
  • Internal freeze protection system
  • Power direct vent design
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
120000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
10-81/100 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
6.6 gpm
Fuel Type:
Propane
Height:
22-87/100 in
Indoor Outdoor:
Outdoor
MBH:
120
Maximum Temperature:
35
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657177508
Water Connection Size:
1/2 in
Water Heater Type:
Tankless
Weight:
44 lb
Width:
13-87/100 in