140 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
140 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Water connection location bottom
- Non-condensing technology
- Fully modulating, gas fired, non-condensing tankless water heater
- 3/4 in. NPT gas connection
- Power direct vent
- Built-in freeze protection
- Overheat cutoff fuse
- Inlet and outlet thermistors for constant temperature monitoring
- Flame sensor
Specifications
- AMP:
- 0.64
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 140000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 10
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2
- Indoor Outdoor:
- Indoor
- MBH:
- 140
- Maximum Temperature:
- 194
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657237455
- Uniform Energy Factor (UEF):
- 0.81
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4
- Weight:
- 39
- Width:
- 13-3/4