This product requires certification to purchase.

160 MBH Indoor Condensing Propane Tankless Water Heater

TAKAGI

ProLine® XE 160 MBH Indoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #TTK240X3PIH
  • Item #9814368
  • Manufacturer Part #100344881
3.6 out of 5 Customer Rating
Brand image
TAKAGI

ProLine® XE 160 MBH Indoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #TTK240X3PIH
  • Item #9814368
  • Manufacturer Part #100344881
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The TK-240X3-PIH is well suited for residential applications. Takagi has combined water heating and treatment in a product designed to revolutionize tankless water heating. Our new condensing gas tankless line features X3® Scale Prevention Technology to last three times longer than other tankless models without X3® Technology.
  • Complies with Ultra-Low NOx regulations. The TK-240X3-PIH utilizes commercial-grade copper alloy for the heat exchanger tubing and are approved to work with an external recirculation pump and cross-over valve. Certified up to 10,100 ft. altitude.
  • ENERGY STAR® qualified
  • X3® Scale Prevention Technology
  • 15-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Residential applications
  • Commercial-Grade Copper Heat Exchanger
  • Approved to work with an external recirculation pump and cross-over valve
  • Condensing Liquid Propane Indoor model
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
  • Requires Certification
  • Green


Specifications

ANSI:
Yes
Application:
Commercial, Residential
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
ProLine® XE
Condensing:
Yes
Depth:
11-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
6.6 gpm
Fuel Type:
Propane
Height:
23-63/100 in
Indoor Outdoor:
Indoor
MBH:
160
Power Source:
Gas
Smart Home Enabled:
No
UPC:
671657270117
Uniform Energy Factor (UEF):
0.94
Vent Type:
Power Direct Vent
Volts:
120VAC
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Weight:
73 lb
Width:
17-39/50 in