This product requires certification to purchase.

180 MBH Indoor Condensing Natural Gas Tankless Water Heater

Takagi

180 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #TTH3SDVNG
  • Item #4423853
  • Manufacturer Part #100123396
5 out of 5 Customer Rating
Brand image
Takagi

180 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #TTH3SDVNG
  • Item #4423853
  • Manufacturer Part #100123396
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial grade copper heat exchanger
  • Inside model
  • Vent size: 3" or 4"
  • Energy factor: .95
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI 5, ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
180000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
11-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
8 gpm
Fuel Type:
Natural Gas
Height:
22-1/2 in
Indoor Outdoor:
Indoor
MBH:
180
Maximum Temperature:
140
Minimum Temperature:
100
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657141158
Uniform Energy Factor (UEF):
0.95
Vent Type:
Power Direct Vent
Volts:
120V
Water Connection Size:
3/4 in
Weight:
71 lb
Width:
17-3/4 in