180 MBH Indoor Condensing Propane Tankless Water Heater
180 MBH Indoor Condensing Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercial grade copper heat exchanger
- Type: Indoor
- Vent Size: 3" or 4"
- Energy Factor: .95
-
Green
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 10-1/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8 gpm
- Fuel Type:
- Propane
- Height:
- 22-1/2
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657141448
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4
- Width:
- 17-3/4