180 MBH Outdoor Condensing Propane Tankless Water Heater
180 MBH Outdoor Condensing Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Commercial grade copper heat exchanger
- Type: Outdoor
- Energy Factor: .95
-
Green
Documents
Specifications
- Application:
- Commercial, Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Outdoor
- MBH:
- 180
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657141523
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Weight:
- 58 lb
- Width:
- 17-3/4 in