This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

Takagi

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #TTCT199IN
  • Item #7358663
  • Manufacturer Part #100288888
5 out of 5 Customer Rating
Brand image
Takagi

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #TTCT199IN
  • Item #7358663
  • Manufacturer Part #100288888
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brighton, MA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This commercial gas tankless water heater features technology that provides up to 0.95 uniform energy factor and durable heat exchanger
  • Continuous maximum flow rates up to 10.0 gpm
  • Energy Star Qualified
  • Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Factory installed power cord included for indoor models
  • Multi link up to 20 units
  • Common vent up to 8 units
  • Complies with lead free standards
  • Internal freeze protection system
  • Requires Certification
  • Green


Specifications

Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
Condensing:
Yes
Energy Star Compliant:
Yes
Flow Rate:
10 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
199
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
671657039714
Vent Type:
Direct Vent
Weight:
70 lb