199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Built-In Recirculation Pump
199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Built-In Recirculation Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star Qualified
- Indoor model includes integrated temperature and pump controls with advanced diagnostics that simplify installation and troubleshooting and comes with a factory installed power cord
- This residential gas condensing tankless water heater features an integrated recirculation pump
- Common vent up to 8 unites
- Primary heat exchanger is constructed of a commercial grade copper that is more resilient to erosion
- Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion
- Easy link 540P model with 3 other 540H models to increase flow capacity
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- 15 year limited warranty on heat exchanger in residential applications, 6 year limited warranty on heat exchanger in commercial applications, 5 year warranty on all parts
- Complies with lead free standard
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Power Direct Vent
- Weight:
- 70 lb
- Width:
- 17-3/4 in