199 MBH Indoor Condensing Propane Tankless Water Heater with Built-In Recirculation Pump
199 MBH Indoor Condensing Propane Tankless Water Heater with Built-In Recirculation Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This residential gas condensing tankless water heater features an integrated recirculation pump
- Energy Star Qualified
- Indoor model includes integrated temperature and pump controls with advanced diagnostics that simplify installation and troubleshooting and comes with a factory installed power cord
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Easy link 540P model with 3 other 540H models to increase flow capacity
- Primary heat exchanger is constructed of a commercial grade copper that is more resilient to erosion
- Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion
- Common vent up to 8 unites
- Complies with lead free standard
- 15 year limited warranty on heat exchanger in residential applications, 6 year limited warranty on heat exchanger in commercial applications, 5 year warranty on all parts
-
Green
Documents
Specifications
- Application:
- Residential
- BTU:
- 199000
- Condensing:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657021375
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Weight:
- 71