Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227715
Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outside model
- Can produce enough hot water for 3 bathrooms
-
Green
Specifications
- AMP:
- 0.83
- ANSI:
- ANSI Z21.10.3
- BTU:
- 190000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Depth:
- 9-1/2 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/4 in
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657141769
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 13-3/4 in