180 MBH Indoor Condensing Natural Gas Tankless Water Heater
ProLine® XE 180 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The TK-240X3-PIH is well suited for residential applications. Takagi has combined water heating and treatment in a product designed to revolutionize tankless water heating. Our new condensing gas tankless line features X3® Scale Prevention Technology to last three times longer than other tankless models without X3® Technology.
- Complies with Ultra-Low NOx regulations. The TK-240X3-PIH utilizes commercial-grade copper alloy for the heat exchanger tubing and are approved to work with an external recirculation pump and cross-over valve. Certified up to 10,100 ft. altitude.
- ENERGY STAR® qualified
- X3® Scale Prevention Technology
- 15-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Residential applications
- Commercial-Grade Copper Heat Exchanger
- Approved to work with an external recirculation pump and cross-over valve
- Condensing Natural Gas Indoor model
- Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
-
Green
Specifications
- ANSI:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- ProLine® XE
- Condensing:
- Yes
- Depth:
- 11-1/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UPC:
- 671657270063
- Uniform Energy Factor (UEF):
- 0.95
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4
- Weight:
- 73
- Width:
- 17-3/4