2 x 78 in. FNPT x Grooved Pump
13-ULV50-R 2 x 78 in. FNPT x Grooved Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 46
- Application:
- Residential
- Collection:
- 13-ULV50-R
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 33 in
- End Connection 1:
- FNPT
- End Connection 2:
- Grooved
- End Connections:
- FNPT x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 50 gpm
- Horsepower:
- 10 hp
- Length:
- 78 in
- NEMA:
- NEMA 2
- Pressure - High:
- 85
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pump
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 32 in