5 HP 240V Cast Iron Circulator Pump
5 HP 240V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This is the system you need when you are boosting city pressure to meet the demands of your fire sprinkler system
- FTS systems utilize a flow sensor to control their "AUTO" function
- Eliminates pressure switch
- “Plug and play” Start-Up with no adjustments
- Residential Buildings - This residential fire pump system is designed to comply with NFPA-13D
Documents
Specifications
- AMP:
- 21.5
- Horsepower:
- 5 hp
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- Volts:
- 240V
- Weight:
- 135 lb