66 in. 400 gal Plastic Rectangular Water Tank
66 in. 400 gal Plastic Rectangular Water Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 400 gal
- Height:
- 68 in
- Length:
- 66 in
- Material:
- Plastic
- Material Type:
- Poly
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 183 lb
- Width:
- 29 in