This product requires certification to purchase.

Home Hydrant Fire Pump

Talco Fire Systems

Home Hydrant Fire Pump

  • Fast #
  • Part #THH2150SPFS
  • Item #9928381
  • Manufacturer Part #HH2-150SP-FS
4.7 out of 5 Customer Rating
Brand image
Talco Fire Systems

Home Hydrant Fire Pump

  • Fast #
  • Part #THH2150SPFS
  • Item #9928381
  • Manufacturer Part #HH2-150SP-FS
4.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each home hydrant fire pump system
  • Is tested thoroughly, includes a performance report and ships
  • Completely assembled
  • Requires Certification

Documents


Specifications

Flow Rate:
50 gpm
Horsepower:
1-1/2 hp
Product Type:
Circulator Pump
Pump Phase:
1
Volts:
230V