Home Hydrant Fire Pump
Home Hydrant Fire Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Flow Rate:
- 50 gpm
- Horsepower:
- 1-1/2 hp
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- Volts:
- 240V