1 in. Push Plain End Polypropylene Coupling
1 in. Push Plain End Polypropylene Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Pushfit fittings are quick and easy to use, with no nuts to lose or leave undone
- Connections grip and seal on the pipe increases with water pressure and tensile load so that the pipe will burst or neck before the connection will fail
- Pushfit connects to metric PE pipes and their imperial equivalents including heavy gauge and most normal gauge sizes as well as lead pipe
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No