This product requires certification to purchase.

3-47/50 in. Gasket Plastic Flange

Talis UK Limited

3-47/50 in. Gasket Plastic Flange

  • Fast #
  • Part #AU5622
  • Item #1790979
  • Manufacturer Part #U5622
3.9 out of 5 Customer Rating
Brand image
Talis UK Limited

3-47/50 in. Gasket Plastic Flange

  • Fast #
  • Part #AU5622
  • Item #1790979
  • Manufacturer Part #U5622
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Factory applied protection, no need to pack and wrap joints and fittings after installation
  • All bolts, nuts and washers are fully coated, no exposed or unprotected metal areas
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1, ASME B16.5
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
CSA Certified:
CSA B137.11
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
3-47/50 in
Fitting Size 2:
3-47/50 in
Fitting Sizes:
3-47/50 in
Fitting Type:
Flange
Flange Type:
Stub
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic