This product requires certification to purchase.

1 gal. Low Voc PVC Regular Set Grey Pipe Cement

TALON

Homer™ 828L 1 gal. Low Voc PVC Regular Set Grey Pipe Cement

  • Fast #
  • Part #REC55964
  • Item #4113558
  • Manufacturer Part #55964
3.4 out of 5 Customer Rating
Brand image
TALON

Homer™ 828L 1 gal. Low Voc PVC Regular Set Grey Pipe Cement

  • Fast #
  • Part #REC55964
  • Item #4113558
  • Manufacturer Part #55964
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 42
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Heavy body formula, providing excellent gap filling characteristics and reducing run-off
  • NSF approved for potable water
  • UPC (IAPMO) listed
  • Exceeds ASTM D 2564 specifications
  • Provides superior bonding strength and flexibility of application
  • Gray color gives excellent professional appearance on gray PVC pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI 372
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
No
Collection:
Homer™ 828L
Color:
Grey
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Regular Set
Size:
1 gal
UPC:
021449559645