1 x 1429 in. 10000 psi PTFE Tape
Talon 1 x 1429 in. 10000 psi PTFE Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3308
- CARB OTC LEED Compliant:
- No
- Collection:
- Talon
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 1429 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Size:
- 1 in x 1429 in
- Tensile Strength:
- 15 N/mm2
- Thickness:
- 0.0035 in
- UL Listed:
- Yes
- UPC:
- 688544035797
- Width:
- 1 in