TAMARACK 40 INCH WIDE 60,000 BTU FREESTANDING NATURAL GAS SQUARE TABLE FIRE PIT BY JENSEN CO.
TAMARACK 40 INCH WIDE 60,000 BTU FREESTANDING NATURAL GAS SQUARE TABLE FIRE PIT BY JENSEN CO.
Package Quantity Info:
Each: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concrete body and brass burner system handmade in the USA by Real Flame and Jensen Co.'s skilled team of artisans
- Made of ultra-durable glass fiber reinforced concrete (GFRC)
- Heat, weather, and rust resistant
- Offering Real Flame and Jensen Co.'s tallest, brightest, and fullest flame
- This unit can be used with natural gas only
- Includes fire table, black lava rock, polyester protective cover, and valve key
- 5 year limited warranty on concrete body, 2 year limited warranty on internal components, Lifetime warranty on burner system
- 10' Natural Gas Hose with quick connect socket
- Heat output of 60,000 BTUs
- Key valve and match-lit ignition
Specifications
- BTU:
- 60000
- Color Finish Name:
- Carbon
- Height:
- 19 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R141NGCBN
- UPC:
- 752370014131