Tamper Proof Lock in Aluminum 2 Pack
Tamper Proof Lock in Aluminum 2 Pack
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diecast cylinder with plated face
- Features 5 pin tumbler
- Features 90° counter clockwise rotation
- Key will not remove in unlocked position
- Replaces original equipment manufacturers product
- Complete with 9 cams
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Door Hardware Type:
- Lock
- Lock Type:
- Sash Lock
- Material:
- Aluminum, Zinc
- Package Quantity:
- Pack of 2
- UPC:
- 049793740342
- Width:
- 2