This product requires certification to purchase.

Tamper Resistant Sash Lock in White 2 Pack

Tamper Resistant Sash Lock in White 2 Pack

  • Fast #
  • Part #PMP4372
  • Item #7233924
  • Manufacturer Part #MP4372
3.7 out of 5 Customer Rating
Brand image

Tamper Resistant Sash Lock in White 2 Pack

  • Fast #
  • Part #PMP4372
  • Item #7233924
  • Manufacturer Part #MP4372
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of stamped steel, steel chain, and steel rod components
  • All components come in a corrosion resistant, zinc plated finish
  • Designed for use with horizontal and vertical sliding windows to provide additional security to vented and closed windows
  • Features a pin holder and storage bracket
  • Easy to install with only a few simple tools
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
2 in
Package Quantity:
Pack of 2
UPC:
049793443724
Window Hardware Type:
Window Sash Lock