1/4 x 2-3/4 in. Steel Concrete Anchor in Blue (Pack of 25)
Tapcon® 1/4 x 2-3/4 in. Steel Concrete Anchor in Blue (Pack of 25)
Product Details
Product Details
Specifications
- Application:
- Concrete, Brick, Block
- Coating:
- Blue
- Collection:
- Tapcon®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 1/4 in
- FM Approved:
- No
- Length:
- 2-3/4 in
- Material:
- Steel
- Package Quantity:
- Pack of 25
- Product Type:
- Anchor
- UL Listed:
- No
- UPC:
- 092097242852