This product requires certification to purchase.

Type I Portland Cement

Tarmac/Titan

Type I Type I Portland Cement

  • Fast #
  • Part #TIPC
  • Item #274260
  • Manufacturer Part #102
4 out of 5 Customer Rating
Brand image
Tarmac/Titan

Type I Type I Portland Cement

  • Fast #
  • Part #TIPC
  • Item #274260
  • Manufacturer Part #102
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid physical state
  • 1000°C boiling point
  • 3 to 3.15 specific gravity
  • TITAN AMERICA® Portland cement type I can be specified for most concrete construction jobs, including projects that may require the concrete to withstand exposure to harsh environmental conditions
  • Extensively tested
  • Controlled production
  • Superb performance in harsh environments
  • Excellent crack reduction qualities
  • Consistent performance
  • Energy Star® certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-150
Application:
Concrete, Construction
Collection:
Type I
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3-1/2 in
Length:
20 in
Product Type:
Cement
Size:
92.5 lb
UPC:
717956010129
Width:
15-1/2 in