24 mm x 55 m Clear Filament Tape
8934 24 mm x 55 m Clear Filament Tape
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
- Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
- Transparency provides clear visibility of box graphics, printing and illustrations
- Tape resists nicks, abrasions, moisture and scuffing
- Glass yarn filaments add strength for box closing, bundling and more
Documents
Specifications
- Application:
- Packaging, Bundling, Maintenance and Repair
- Collection:
- 8934
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 55 m
- Material:
- Synthetic Rubber, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Filament Tape
- Size:
- 48 mm x 55 m
- Thickness:
- 4 mil
- UPC:
- 021200865213
- Width:
- 48 mm