144MMX132M 3765 LABEL PROT TAPE 8/CA
Tartan™ 144MMX132M 3765 LABEL PROT TAPE 8/CA
Package Quantity Info:
Roll: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
Specifications
- Application:
- Sealing
- Collection:
- Tartan™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 144-357/1000 yd
- Package Quantity:
- Case of 8
- Width:
- 5-679/1000 in