This product requires certification to purchase.

24 mm x 55 m Clear Filament Tape

Tartan™

8934 24 mm x 55 m Clear Filament Tape

  • Fast #
  • Part #3M7000028887
  • Item #6048661
  • Manufacturer Part #7000028887
4.8 out of 5 Customer Rating
Brand image
Tartan™

8934 24 mm x 55 m Clear Filament Tape

  • Fast #
  • Part #3M7000028887
  • Item #6048661
  • Manufacturer Part #7000028887
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Transparency provides clear visibility of box graphics, printing and illustrations
  • Tape resists nicks, abrasions, moisture and scuffing
  • Glass yarn filaments add strength for box closing, bundling and more
  • Requires Certification

Documents


Specifications

Application:
Packaging, Bundling, Maintenance and Repair
Collection:
8934
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
55 m
Material:
Synthetic Rubber, Plastic
Material Type:
Polypropylene
Product Type:
Filament Tape
Size:
24 mm x 55 m
Thickness:
4 mil
UPC:
021200865206
Width:
24 mm