96 mm x 55 m Tan Flatback Tape
96 mm x 55 m Tan Flatback Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers quick and simple roll starting and roll closure
- Durable backing can be torn by hand, yet is suitable for machine dispensing
- Natural rubber adhesive offers excellent tack and holding power
- Resistant to temperatures as high as 150°F/65°C
- Low unwind tension resists splintering
- Available in brown
Specifications
- Application:
- Packaging
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Length:
- 55 m
- Material:
- Paper
- Maximum Temperature:
- 150
- Product Type:
- Flatback Tape
- Size:
- 96 mm x 55 m
- Width:
- 96 mm