12 in. Bell End SDR 35 Polyethylene Plug
12 in. Bell End SDR 35 Polyethylene Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- SDR 35 Pipe
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Plug
- Head Style:
- Round Head
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- UL Listed:
- No