6 in. Bell End SDR 35 Polyethylene Plug
6 in. Bell End SDR 35 Polyethylene Plug
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Application:
- Drainage, Waterworks
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Schedule Class:
- SDR 35