Wall Plate in White
Allure® Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 240-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Use one plate with different inserts to fit any combination of outlet or switch
- Quick and easy to install in under a minute with no electrical work
- Saves time and money by covering existing devices instead of replacing them
- Polycarbonate material resists wear and tear
Specifications
- ADA Compliant:
- No
- Collection:
- Allure®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3-71/100
- Length:
- 13/50
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- No
- UPC:
- 092326711050
- Width:
- 3-71/100