1 Gang Duplex Oultet Plate in Ivory (Pack of 5)
Masque® 1 Gang Duplex Oultet Plate in Ivory (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 2-Gang Grounded Duplex wall plate
- Completely covers old outdated outlets and switches
- No re-wire required
- Saves time and money
- Contemporary look - smooth finish
- Ivory color
- Polycarbonate material resists wear and tear
- Won't crack or distort during installation
- Includes matching screws in matching finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Masque®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Gangs:
- 1
- Package Quantity:
- Pack of 5
- Type:
- TMW2500IPK
- UL Listed:
- No
- Width:
- 3-3/16 in