Wall Plate Switch in White
Masque® Wall Plate Switch in White
Package Quantity Info:
EA: 1 IP: 5 CA: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Designed for home and commercial use for enhance ascetics and durability
- Unbreakable premium plastic wall plates
- 2-Gang Duplex/Toggle Combination wall plate
- Includes matching screws in matching finish
- Hide outdated, discolored outlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Electrical, Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-3/4 in
- Length:
- 8/25 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Gangs:
- 1
- Product Type:
- Cover
- Style Name:
- Masque®
- UL Listed:
- No
- Width:
- 2-93/100 in