This product requires certification to purchase.

1/2 in. PVC Full Port Socket and Threaded 250# Ball Valve

TBZ Series 1/2 in. PVC Full Port Socket and Threaded 250# Ball Valve

  • Fast #
  • Part #HTB1050STZ
  • Item #4930386
  • Manufacturer Part #TB1050STZ
4 out of 5 Customer Rating

TBZ Series 1/2 in. PVC Full Port Socket and Threaded 250# Ball Valve

  • Fast #
  • Part #HTB1050STZ
  • Item #4930386
  • Manufacturer Part #TB1050STZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reversible PTFE seats
  • Double O-ring shaft seals
  • Drilled “Z-Ball” keeps inner valve surfaces constantly vented and wetted to prevent crystallization of salts that can “freeze” the valve and make it inoperable
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
TBZ Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld, Threaded
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed:
No
Length:
4-5/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
70
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
610377684590
Valve Body Style:
2 piece
Valve Bonnet Type:
Union
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
FPM
Valve Size:
1/2 in
Valve Type:
Ball Valve