This product requires certification to purchase.

10W PL LED Bulb GX24q-4 Base 4100 Kelvin 360 Degree Dimmable 120/277V in Cool White

TCP

10W PL LED Bulb GX24q-4 Base 4100 Kelvin 360 Degree Dimmable 120/277V in Cool White

  • Fast #
  • Part #TLPLUD2041K
  • Item #7678314
  • Manufacturer Part #LPLUD2041K
3.3 out of 5 Customer Rating
Brand image
TCP

10W PL LED Bulb GX24q-4 Base 4100 Kelvin 360 Degree Dimmable 120/277V in Cool White

  • Fast #
  • Part #TLPLUD2041K
  • Item #7678314
  • Manufacturer Part #LPLUD2041K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 3840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plug and Play - Plug replacement lamp into the existing ballast
  • Over 50% in energy savings
  • Long life - 20,000 / 50,000 hours rated life with a 5 year warranty
  • Dimmable - Recommended 0-10v dimming ballast anddimmer for best performance (BR Shapes Only)
  • Targeted Beam - Targeted beam optics eliminate wasted lightwith less lumens for BR ShapesVertical Beam Use with 6” (BR30) or 8” (BR40)
  • Omni-Directional - PL Quad supplies 360° of light output and canbe used in vertical or horizontal applications
  • Requires Certification

Documents


Specifications

Ballast Type:
Electronic
Beam Spread:
360°
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Temperature:
4100
Diameter:
1-2/25 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Length:
5-1/2 in
Light Bulb Base Type:
GX24q-4
Light Bulb Shape Code:
PL
Light Bulb Type:
LED
Lumens:
950
Lumens per Watt:
95
Number Of Hours:
20000 h
Number of Lights:
1
UL Listed:
Yes
UPC:
762148102458
Volts:
120/277V
Watts:
10 W