10W R20 Dimmable LED Light Bulb with Medium Base
10W R20 Dimmable LED Light Bulb with Medium Base
Product Details
Product Details
- Uses up to 85% less energy than halogen alternatives
- Excellent color consistency and CRI
- Low weight and shatter resistant
- High efficiency lamp
- Broad light distribution to suit many applications
-
Green
Documents
Specifications
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Length:
- 2-1/5
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- LED
- Lumens:
- 660
- Number Of Hours:
- 25000
- UPC:
- 762148247685
- Volts:
- 120V
- Watts:
- 10