12W BR30 LED Light Bulb with Medium Base
12W BR30 LED Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses up to 85% less energy than halogen alternatives
- Excellent color consistency and CRI
- Low weight and shatter resistant
- High efficiency lamp
- Broad light distribution to suit many applications
- Non-dimmable
-
Green
Documents
Specifications
- Beam Spread:
- 110°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted
- Color Temperature:
- 2700
- Dimmable:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 850
- Number Of Hours:
- 25000 h
- UPC:
- 762148243953
- Volts:
- 120V
- Watts:
- 12 W