13W PL Compact Fluorescent Light Bulb with GX23-2 Base
13W PL Compact Fluorescent Light Bulb with GX23-2 Base
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Average rated life is 10,000 hours
- Lower maintenance will help lower replacement costs
- Lasts 10-13 times longer than similar incandescent bulbs
- Replace less often, ideal for hard to reach places
- Integrated circuit technology for high performance and function
- Excellent lumen maintenance
- With 2-pin quad tube
Documents
Specifications
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- No
- Length:
- 4-6/10 in
- Light Bulb Base Type:
- GX23-2
- Light Bulb Shape Code:
- PL
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 890
- Number Of Hours:
- 10000 h
- UPC:
- 762148320135
- Volts:
- 120V
- Watts:
- 13 W