15W A19 LED Bulb 4100 Kelvin 230 Degree Dimmable
15W A19 LED Bulb 4100 Kelvin 230 Degree Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 1728-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Temperature:
- 4100
- Dimmable:
- Yes
- ETL Listed:
- No
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1650
- Number Of Hours:
- 25000 h
- UL Listed:
- No
- UPC:
- 762148069980
- Watt Equivalency:
- 100 W
- Watts:
- 15 W