This product requires certification to purchase.

17W BR40 Dimmable LED Light Bulb with Medium Base

TCP

17W BR40 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED17BR40D27K
  • Item #4610267
  • Manufacturer Part #LED17BR40D27K
5 out of 5 Customer Rating
Brand image
TCP

17W BR40 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED17BR40D27K
  • Item #4610267
  • Manufacturer Part #LED17BR40D27K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Uses up to 85% less energy than halogen alternatives
  • Excellent color consistency and CRI
  • Low weight and shatter resistant
  • High efficiency lamp
  • Broad light distribution to suit many applications
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
110°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Frosted
Color Temperature:
2700
Dimmable:
Yes
Length:
5-1/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR40
Light Bulb Type:
LED
Lumens:
1200
Number Of Hours:
25000 h
UPC:
762148247586
Volts:
120V
Watts:
17 W