32W 3500K Linear Fluorescent Medium Bi-Pin Base T8 Bulb
32W 3500K Linear Fluorescent Medium Bi-Pin Base T8 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Temperature:
- 3500
- Length:
- 4 ft
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Lumens:
- 2950
- Number Of Hours:
- 24000 h
- UL Listed:
- No
- UPC:
- 762148009894
- Watts:
- 32 W