This product requires certification to purchase.

5W G16 Dimmable LED Light Bulb with Medium Base

TCP

5W G16 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED5E26G1627K
  • Item #4610199
  • Manufacturer Part #LED5E26G1627K
3.7 out of 5 Customer Rating
Brand image
TCP

5W G16 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED5E26G1627K
  • Item #4610199
  • Manufacturer Part #LED5E26G1627K
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High efficiency lamp
  • Broad light distribution to suit many applications
  • Ideal for decorative dimming applications
  • Excellent color consistency and CRI
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
270°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Temperature:
2700
Dimmable:
Yes
Length:
2-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G16
Light Bulb Type:
LED
Lumens:
350
Number Of Hours:
25000 h
UPC:
762148235026
Volts:
120V
Watt Equivalency:
40 W
Watts:
5 W