This product requires certification to purchase.

60 W Dimmable LED Medium E-26

TCP

60 W Dimmable LED Medium E-26

  • Fast #
  • Part #TL9A19D1527K
  • Item #7386821
  • Manufacturer Part #L9A19D1527K
5 out of 5 Customer Rating
Brand image
TCP

60 W Dimmable LED Medium E-26

  • Fast #
  • Part #TL9A19D1527K
  • Item #7386821
  • Manufacturer Part #L9A19D1527K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1920
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Uses up to 85% less energy than halogen alternatives for instant energy savings
  • Long life minimizes replacement and maintenance costs
  • Very low heat generation -- perfect for sensitive display lighting such as galleries, window displays and general lighting applications
  • UL approved for damp locations, can be used in covered indoor and outdoor fixtures
  • Excellent color consistency and CRI enhances colors of focal point while maintaining uniformity throughout lighting installation
  • Durable polycarbonate material for shatterproof composition lowering the risk of injury and breakage
  • ANSI construction compliant fits all A-lamp installations
  • Dims to ?10% of full light level when applicable
  • Requires Certification
  • Green

Documents


Specifications

Ballast Type:
Dimmable
Beam Spread:
230°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2-2/5 in
Dimmable:
Yes
Length:
4-3/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
80
Lumens per Watt:
88.9
Material:
Plastic
Number Of Hours:
15000 h
Origin:
Global
UL Listed:
Yes
UPC:
762148070634
Volts:
120V
Watt Equivalency:
60 W
Watts:
9 W