7.5W A19 LED Bulb Medium E-26 Base 2700 Kelvin 330 Degree Dimmable 120V in White
This product has been replaced by
Manufacturer Part #FA19D6027E26SFR95
7.5W A19 LED Bulb Medium E-26 Base 2700 Kelvin 330 Degree Dimmable 120V in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Omnidirectional
- Damp and enclosed location rated
- Designed to match the look of traditional lamps
Specifications
- Application:
- Commercial, Industrial Trade
- Ballast Type:
- Electronic
- Beam Spread:
- 330°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Lumens per Watt:
- 107
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- TFA19D6027EW
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 7.5 W