This product requires certification to purchase.

7W PAR16 Dimmable LED Light Bulb with Medium Base

TCP

7W PAR16 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED7P1630KFL
  • Item #4610203
  • Manufacturer Part #LED7P1630KFL
4.3 out of 5 Customer Rating
Brand image
TCP

7W PAR16 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED7P1630KFL
  • Item #4610203
  • Manufacturer Part #LED7P1630KFL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Long life: 25,000 hours
  • Up to 85% less energy than halogen alternatives
  • Very low heat generation
  • Excellent color consistency and CRI
  • Low weight
  • Shatter resistant
  • High efficiency lamp
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
40°
Length
2-1/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frosted
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR16
Light Bulb Type
LED
Electrical & Operational Information
Lumens
525
Number Of Hours
25000 hr
Volts
120V
Watts
7 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
UPC
762148247975