This product requires certification to purchase.

8W PAR20 Dimmable LED Light Bulb

TCP

8W PAR20 Dimmable LED Light Bulb

  • Fast #
  • Part #TLED8P20D27KFL
  • Item #7189828
  • Manufacturer Part #LED8P20D27KFL
5 out of 5 Customer Rating
Brand image
TCP

8W PAR20 Dimmable LED Light Bulb

  • Fast #
  • Part #TLED8P20D27KFL
  • Item #7189828
  • Manufacturer Part #LED8P20D27KFL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1728
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Beam Spread:
40°
CEC Compliant:
Not for Sale in CA
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Length:
3-1/2
Light Bulb Shape Code:
PAR20
Light Bulb Type:
LED
Lumens:
575
Number Of Hours:
25000
UL Listed:
Yes
UPC:
762148246251
Volts:
120V
Watt Equivalency:
50
Watts:
8