8W PAR20 Dimmable LED Light Bulb with Medium Base
8W PAR20 Dimmable LED Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses up to 85% less energy than halogen alternatives
- Excellent color consistency and CRI
- Low weight and shatter resistant
- High efficiency lamp
- COB technology for high quality beam spread
- Dimmable
-
Green
Documents
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 600
- Number Of Hours:
- 25000 h
- UPC:
- 762148246275
- Volts:
- 120V
- Watts:
- 8 W