7.5W A19 LED Bulb Medium E-26 Base 5000 Kelvin 330 Degree Dimmable 120V in White
Contractor Select 7.5W A19 LED Bulb Medium E-26 Base 5000 Kelvin 330 Degree Dimmable 120V in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 1920-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to match the look of traditional lamps
- Omnidirectional
- Damp and enclosed location rated
-
Green
Specifications
- Ballast Type:
- Electronic
- Beam Spread:
- 330°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Contractor Select
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 107
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 819816020658
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 7.5 W