This product requires certification to purchase.

13.5 W Dimmable LED Bulb Medium E-26 90 Watt Equivalency

TCP

Elite 13.5 W Dimmable LED Bulb Medium E-26 90 Watt Equivalency

  • Fast #
  • Part #TLED14P38D27KFL
  • Item #4849691
  • Manufacturer Part #LED14P38D27KFL
5 out of 5 Customer Rating
Brand image
TCP

Elite 13.5 W Dimmable LED Bulb Medium E-26 90 Watt Equivalency

  • Fast #
  • Part #TLED14P38D27KFL
  • Item #4849691
  • Manufacturer Part #LED14P38D27KFL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides designer grade light quality with same look as halogen replacements
  • Perfect for sensitive display lighting such as galleries
  • Enhances colors of focal point while maintaining uniformity throughout the lighting installation
  • Track or downlight installations are not strained by excess weight
  • Suitable for wet locations-when exposed to water, use only with device base up
  • Seamlessly blends into lighting applications
  • Requires Certification
  • Green

Documents


Specifications

Ballast Type:
Dimmable
Beam Spread:
40°
CEC Compliant:
Not for Sale in CA
Collection:
Elite
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
4-4/5 in
Dimmable:
Yes
Length:
5-3/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Type:
LED
Lumens:
1050
Lumens per Watt:
77.8
Number Of Hours:
25000 h
UL Listed:
Suitable for Wet Locations
UPC:
762148245834
Volts:
120V
Watt Equivalency:
90 W
Watts:
13.5 W